Beli rumput tiruan untuk dijual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Artifical Turf
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    TRUSCO Artifical Turf
    atribut:
    • Width (mm): 910
    • Thickness (mm): 6
    • Purpose of Use: Passage, rooftop, terrace etc. of construction site.
  2. TRUSCO No Slip Mat
    55%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO No Slip Mat
    Deskripsi:
    Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.
    atribut:
    • Length (mm): 2000
    • Operating Temperature Range (°C): -10 to 60
    • Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
    • Thickness (mm): 3
  3. TRUSCO rumput artifisial (rumput sintetik)
    45%
    Mulai

    Rp609.900

    TRUSCO rumput artifisial (rumput sintetik)
    Deskripsi:
    rumput sintetis multifungsi yang mudah dibongkar pasang.dengan fitur permeabilitas; terdapat lubang berdiameter 3 mm per jarak lebar (setiap 40 mm) dan setiap 30 mm per jarak panjang.cocok digunakan pada lintasan, atap, teras dan sebagainya
    atribut:
    • Color: Green
    • Thickness: 6mm
    • Purpose of Use: Passage, rooftop, terrace etc. of construction site.
  4. Teramoto Unit Turf
    Mulai

    Rp289.900

    Teramoto Unit Turf
    Deskripsi:
    -Joint type allowing easy assembly in preferred size.-Heat resistant and does not get deformed easily even when it is placed under direct sunlight. Discoloration or decomposition hardly occurs.-Equipped with discharge chop that prevents static electricity-For rooftop, amusement hall, poolside, veranda, doorway, etc.
    atribut:
    • Color: Green
    • Purpose of Use: For rooftop, amusement hall, poolside, veranda, doorway, etc.
    • Thickness (mm): 28
    • Width x Length (mm): 300x300
  5. WATABE KOGYO Artificial Turf
    Mulai

    Rp4.799.900

    WATABE KOGYO Artificial Turf
    atribut:
    • Color: Green
    • Front Materials: Polypropylene (PP)
  6. monotaro Artificial Turf Roll Type (Rumput Sintetis)
    Mulai

    Rp1.499.900

    monotaro Artificial Turf Roll Type (Rumput Sintetis)
    Deskripsi:
    Produk ini juga sering disebut dengan Rumput Artificial
    atribut:
    • Thickness (mm): About 7
    • Width (mm): 910
    • Material: polypropylene
    • Length (m): 20
    • Color: (Front) Green (Back) Black
    • Type: Permeability
    • Dimensions when folded (mm): Φ450mm × 1000mm when winding
  7. Teramoto Unit Turf C
    Mulai

    Rp159.900

    Teramoto Unit Turf C
    Deskripsi:
    -It is easy to connect. Has good drainage and it is easy to clean.-Has cushioning property, helping to prevent injury.-Artificial turf to be spread over rooftop, entrance, passage, etc.
    atribut:
    • Color: Green
    • WidthxLength: 300x300mm
    • Thickness: 22mm
    • Purpose of Use: Artificial turf to be spread over rooftop, entrance, passage, etc.
  8. Teramoto Non Slip Mat
    Mulai

    Rp409.900

    Teramoto Non Slip Mat
    atribut:
    • Color: Grey
    • Material: Surface: Polyvinyl chloride(PVC)recycled resin, Epoxy, Ceracron B, Back surface: Polyvinyl chloride (PVC) recycled resin
    • Width (mm): 300
    • Length (mm): 300
    • Thickness (mm): 15
    • TRUSCO Order Number: 276-7635 (2767635)
  9. TOWA Dia Mat AH (roll-up)
    Mulai

    Rp8.099.900

    TOWA Dia Mat AH (roll-up)
    atribut:
    • Material: Polyvinyl chloride(PVC)
    • Width (mm): 920
    • Length (m): 10
    • Thickness: 3mm
  10. TRUSCO Cutting Mat (Alas Potong)
    60%
    Mulai

    Rp269.900

    TRUSCO Cutting Mat (Alas Potong)
    Deskripsi:
    Cutter knife Even after use, the trace is inconspicuous, making it ideal for cutting paper.
    atribut:
    • Finishing Material: Surface / Flexible Olefin Series Resin Middle Core / Recycled Hard Olefin Series Resins
  11. TRUSCO Toolbox Inner Mat (Kotak Perkakas)
    Mulai

    Rp40.900

    TRUSCO Toolbox Inner Mat (Kotak Perkakas)
    atribut:
    • Color: Black
    • Material: Polyethylene foam
    • Density (kg/m³): 65
    • Operating Temperature Range (°C): -20 to 70
  12. Tasco Lawn Mower (Mesin Potong Rumput Dorong)
    Mulai

    Rp6.099.900

    Tasco Lawn Mower (Mesin Potong Rumput Dorong)
    Deskripsi:
    Mesin Pemotong Rumput Dorong
    atribut:
    • Engine: 4.0 HP
    • Cutting Width: 18 Inch
    • Handle: Adjustable black armor weather resistant handle
    • Body: Fully baffled for smooth grass flow, rear discharge
    • Wheels: 8 inch wheel with hubcaps
    • Height: 5 Position height Adjuster
    • Features: Self Propelled
    • Color: Red-Black
  13. MultiPro Brush Cutter
    Mulai

    Rp1.699.900

  14. Chitose Study Chair (Kursi Sekolah)
    Mulai

    Rp599.900

    Chitose Study Chair (Kursi Sekolah)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
  15. Wipro String Trimmer (Mesin Potong Rumput Senar)
    Mulai

    Rp719.900

    Wipro String Trimmer (Mesin Potong Rumput Senar)
    atribut:
    • Input Power (W): 400
    • No Load Speed (rpm): 10000
Daftar Harga rumput tiruan untuk dijual Terbaru October 2026
TRUSCO Artifical TurfRp2.199.900
TRUSCO No Slip MatRp129.900
TRUSCO rumput artifisial (rumput sintetik)Rp609.900
Teramoto Unit TurfRp289.900
WATABE KOGYO Artificial TurfRp4.799.900
monotaro Artificial Turf Roll Type (Rumput Sintetis)Rp1.499.900
Teramoto Unit Turf CRp159.900
Teramoto Non Slip MatRp409.900
TOWA Dia Mat AH (roll-up)Rp8.099.900
TRUSCO Cutting Mat (Alas Potong)Rp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)